Shop All Carbide End Mills
Drill America
11/64" Carbide 4 Flute Single End End Mill
Mfr # MMO11/64-4FSE
Zoro # G1755180
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO11/64-4FSE
- Zoro # G1755180
- UPC # 887861162821
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Milling Dia. | 11/64" |
Shank Size | 3/16" |
Flute Length | 9/16" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | Carbide |
Description
Solid Carbide, End Mills, Size 11/64, Shank Dia 3/16, Flute Length 9/16, O.A.L. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21368-M14X1)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- ZORO SELECT Spade Drill, Size 1/2 in. (400-001140)
- MIDWEST FASTENER 5/32" x 4-1/2" Steel Concrete Drill Bits (09286)
- DRILL AMERICA 3/8" Carbide 4 Flute Single End End Mill (MMO3/8-4FSE)
- DRILL AMERICA 7/32" Carbide 2 Flute Single End End Mill (MMO7/32-2FSE)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- DRILL AMERICA 1/16" Carbide 4 Flute Single End End Mill (MMO1/16-4FSE)
- DRILL AMERICA 5/32" Carbide 4 Flute Single End End Mill (MMO5/32-4FSE)
- DRILL AMERICA 5/8" Carbide 4 Flute Single End End Mill (MMO5/8-4FSE)
- GWS TOOL GROUP 312657 End Mill (312657)
- Drill America Carbide End Mills