Shop All High Speed Jobber Drill Bits
Drill America
1/16" HSS Polished Jobber Length Drill Bit
Mfr # DWDP1/16
Zoro # G1834746
product price: $0.64
/ea
Sold in multiples of 24 for $15.36
$15.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1/16"
- Overall Length 1-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDP1/16
- Zoro # G1834746
- UPC # 887861018548
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1/16" |
Overall Length | 1-7/8" |
Flute Length | 7/8" |
Drill Bit Size | 1/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Bright (Polished) |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/2 (53925)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1907M)
- WRIGHT TOOL PLIERS SNAP RING 3PC KIT (WR9H1265K)
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- DRILL AMERICA #16 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN16)
- DRILL AMERICA #11 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-5/16" (D/ASP11)
- DRILL AMERICA .65mm HSS Jobber Length Drill Bit (DWDMM.65)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN13/32)
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN3/32)
- Drill America High Speed Jobber Drill Bits