Shop All Jobber Length Drill Bits
Drill America
1/16" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH1/16
Zoro # G1934660
product price: $2.49
/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH1/16
- Zoro # G1934660
- UPC # 887861027670
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/16" |
Overall Length | 1-7/8" |
Flute Length | 7/8" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (10E197)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 800 Grit (S-4WPP-800)
- MORSE Reciprocating Blade, RECIP BIM MET, PK50, 50 PK (RB1214T50)
- APEX TOOL GROUP 5Pc Sae Gearwrench (93005)
- DRILL AMERICA 19/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC19/64)
- DRILL AMERICA #24 Cobalt Jobber Length Drill Bit (DWDCO24)
- DRILL AMERICA 21/64" Tin Coated Jobber Length Drill Bit (DWDTN21/64)
- DRILL AMERICA #79 Cobalt Jobber Length Drill Bit (DWDCO79)
- DRILL AMERICA 7/32" Tin Coated Jobber Length Drill Bit (DWDTN7/32)
- DRILL AMERICA 9/64" Carbide Tipped Jobber Length Drill Bit (D/ACT9/64)
- HHIP 1/2" C-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1108)
- Drill America Jobber Length Drill Bits