Shop All Drill Bit Blanks
Drill America
1/16" HSS Jobber Length Drill Bit Blank
Mfr # DWDBL1/16
Zoro # G1733876
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
- Overall Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDBL1/16
- Zoro # G1733876
- UPC # 887861029049
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/16" |
Size | 3/4" |
Overall Length | 1-7/8" |
Details
Item | Jobber Blank |
Shank Type | Round |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Description
Jobber length drill blank.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15915)
- DRILL AMERICA 1"x2" HSS Annular Cutter (DWC5-530-233)
- STM 3 Solid Nut Spring Divider (231196)
- MILWAUKEE TOOL 1/4" Diamond Max Hole Saw (49-56-0505)
- DRILL AMERICA 1/8" HSS Jobber Length Drill Bit Blank (DWDBL1/8)
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- DRILL AMERICA 1/32" HSS Jobber Length Drill Bit Blank (DWDBL1/32)
- DRILL AMERICA 9/16" HSS Jobber Length Drill Bit Blank (DWDBL9/16)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR7)
- Drill America Tool Blanks