Shop All High Speed Jobber Drill Bits
Drill America
1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN1/16
Zoro # G1815030
product price: $0.37
/ea
Sold in multiples of 24 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1/16"
- Overall Length 1-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN1/16
- Zoro # G1815030
- UPC # 887861018104
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1/16" |
Overall Length | 1-7/8" |
Flute Length | 7/8" |
Drill Bit Size | 1/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw (Tool Only) (2821-20)
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YP88)
- IRWIN Trapazoid Utility Blade, 11/16" W, PK20 (2084200)
- STORM Dial Indicator Set, 1", On/Off Mag, Flexarm (3D102-00)
- DRILL AMERICA 1.05mm HSS Jobber Length Drill Bit (DWDMM1.05)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1" (DWDN51)
- DRILL AMERICA 11/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP11/32)
- DRILL AMERICA 13.00mm HSS Jobber Length Drill Bit (DWDMM13.00)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP26)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15/64)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- Drill America High Speed Jobber Drill Bits