Shop All Drill Bit and Tap Sets
Drill America
1/16 Carbon Steel NPT Tap and D HSS Drill Bit Kit
Mfr # POU1/16NPTW/DRILL
Zoro # G210548443
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Finish Uncoated (Bright)
- Thread Type NPT
- Tap Sizes 1/16" NPT
- Drill Sizes D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POU1/16NPTW/DRILL
- Zoro # G210548443
- UPC # 887861306317
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Tap Sizes | 1/16" NPT |
Drill Sizes | D |
Details
Drill Bit Material | High Speed Steel |
Finish | Uncoated (Bright) |
Thread Type | NPT |
Cutting Direction | Right Hand |
Tap Style | NPT |
Shank Type | Square |
Application | Re-threading and threading |
Drill Bit Finish | Black Oxide |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Description
1/16 Carbon Steel NPT Tap and D HSS Drill Bit Kit NPT Tap and Drill Set comes in an easy to maintain plastic pouch Set contains one Carbon Steel NPT Pipe Tap and the matching size Black Oxide High Speed Steel Drill Bit Carbon steel NPT pipe taps are designed to clean and or re-thread damaged or jammed pipe threads Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN #3 Morse Taper Arbor (10816)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set (DW1361)
- DRILL AMERICA 9/32in-32 UNS HSS Plug Tap and #14 HSS Drill Bit Kit (POUFS9/32-32)
- DRILL AMERICA 1-1/16in-12 UNS HSS Plug Tap and 63/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/16-12)
- DRILL AMERICA m4 x .8 HSS Plug Tap and 3.20mm HSS Drill Bit Kit (POUMS4X.8)
- DRILL AMERICA m4x.7 HSS Plug Tap and 3.30mm HSS Drill Bit (POUM4X.7)
- DRILL AMERICA m10 x .75 HSS Plug Tap and 9.25mm HSS Drill Bit Kit (POUMS10X.75)
- DRILL AMERICA 5/8in-20 UNS HSS Plug Tap and 37/64in HSS 1/2in Shank Drill Bit Kit (POUFS5/8-20)
- DRILL AMERICA 1-1/8in-27 UNS HSS Plug Tap and 1-3/32in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/8-27)
- Drill America Drill Bit and Tap Sets