Shop All Straight Flute Drill Bits
Drill America
1/16" Carbide Tipped Die Drill Bit
Mfr # D/ADIE1/16
Zoro # G1761620
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide Tipped
- Drill Bit Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ADIE1/16
- Zoro # G1761620
- UPC # 887861013468
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1/16" |
Overall Length | 2" |
Flute Length | 15/32" |
Details
Item | Die Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Run die drills at 75 to 100 surface feet per minute with steady hand feed. It is a good pratice to clear the drill from the hole to allow coolant to wash away the chips. Designed for drilling hardened steels in the range of 45-65 Rc. Note: Sizes under 11/64" are sold carbide spade construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Cold Chisel, 1" Tip x 12" L (G419)
- KD TOOLS Combo Non-Ratchet Wrench Set, SAE, 18 pcs. (81917)
- MILWAUKEE TOOL Comfort Grip Crimping Pliers (48-22-6103)
- FOWLER 2" White Premium Dial Indicator with Certificate of Calibration (525201200)
- DRILL AMERICA 1/8" Carbide Tipped Die Drill Bit (D/ADIE1/8)
- DRILL AMERICA 3/32" Carbide Tipped Die Drill Bit (D/ADIE3/32)
- DRILL AMERICA 1/4" Carbide Tipped Die Drill Bit (D/ADIE1/4)
- DRILL AMERICA 5/8" Carbide Tipped Die Drill Bit (D/ADIE5/8)
- DRILL AMERICA 3/4" Carbide Tipped Die Drill Bit (D/ADIE3/4)
- ZORO SELECT Straight Flute Drill, Size 1/4, TiAlN (470-102500B)
- ZORO SELECT Straight Flute Drill, Bright (470-000024)
- Drill America Drill Bits