Shop All Carbide End Mills
Drill America
1/16" Carbide 4 Flute Single End End Mill
Mfr # MMO1/16-4FSE
Zoro # G1756127
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO1/16-4FSE
- Zoro # G1756127
- UPC # 887861162746
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Milling Dia. | 1/16" |
Shank Size | 1/8" |
Flute Length | 1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | Carbide |
Description
Solid Carbide, End Mills, Size 1/16, Shank Dia 1/8, Flute Length 1/4, O.A.L. 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- JET Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia (577000)
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Oxide HSS 1/16-1/2, A-Z, #1-#60 (45650)
- PRIME-LINE WORKPRO W001314 6 Piece Tool Set, 7in., 8in. and 10in. Tools, Drop Forged Carb Single Pack (W001314)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End End Mill (MMO1/2-4FSE)
- DRILL AMERICA 5/16" Carbide 4 Flute Single End End Mill (MMO5/16-4FSE)
- DRILL AMERICA 3/8" Carbide 4 Flute Single End End Mill (MMO3/8-4FSE)
- DRILL AMERICA 5/32" Carbide 4 Flute Single End End Mill (MMO5/32-4FSE)
- DRILL AMERICA 7/32" Carbide 2 Flute Single End End Mill (MMO7/32-2FSE)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 14, Length of Cut: 75 mm (27786)
- Drill America End Mills