Shop All Ball End Mills
Drill America
1/16" Carbide 2 Flute Single End Ball End Mill
Mfr # MMO1/16-2FSE-BN
Zoro # G1756608
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
- Milling Dia. 1/16"
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO1/16-2FSE-BN
- Zoro # G1756608
- UPC # 887861162142
- Country of Origin United States
- Category Ball End Mills
Dimensions
Milling Dia. | 1/16" |
Overall Length | 1-1/2" |
Shank Size | 1/8" |
Flute Length | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Cutting Type | Center Cutting |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
Description
Solid Carbide, End Mills, Size 1/16, Shank Dia 1/8, Flute Length 1/4, O.A.L. 1-1/2, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wedge, Set Up, 1 Wd, 3 Lg, 4 Th (JHWWG-3)
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- RIDGID Coupling, Ram Half (62547)
- MAYHEW PUNCH CENTER 1/2 X 6" (MY24003)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Overall Length: 1-1/2" (BEF-060-500-3K)
- Drill America End Mills