Shop All Drill Bit Sets
Drill America
1/16"-3/8"x64ths 21Pc. HSS Jobber Length Drill Bit Set
Mfr # DWD21J-LH-SET
Zoro # G1733858
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Drill Bit Point Angle 118 Degrees
- Number of Flutes 2
- Number of Pieces 21
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD21J-LH-SET
- Zoro # G1733858
- UPC # 887861038775
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Number of Flutes | 2 |
Number of Pieces | 21 |
Item | Jobber Drill Bit Set |
Shank Type | Round |
Cutting Direction | Left Hand |
Point Type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Grouping | Drill Bit Set |
Description
Left Handed, Jobber Length, Set, 21 pc Set, Size and Description 1/163/8 x 64ths, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- HOUGEN 5/8 in. RotaCut Hole Cutter, 3 pack (11124C)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 5.40mm (C70101)
- WRIGHT TOOL 3/4 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (67H-50MM)
- DRILL AMERICA #1-#60 60Pc. Cobalt Screw Machine Drill Bit Set (D/A60S-CO-SET)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- DRILL AMERICA 1/16"-1/4" HSS Jobber Drill Bit Set Metal Case 13Pc. (1/64's) (KFD13J-SET)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- DRILL AMERICA 1/16-1/2 HSS Split Point Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-SP-SET)
- DRILL AMERICA 1/16"-1/2"x64ths Cobalt Drill Bit Set (D/A29JX3/8-CO-SET)
- NITRO Jobber Length Drill Set, Heavy Duty, Series 400N, Imperial System of Measurement, 116 Minimum Dri (400NW29)
- Drill America Drill Bit Sets