Shop All Drill Bit Sets
Drill America
1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set
Mfr # DWD21J-CO-SET
Zoro # G1733228
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Finish - Machining Gold
- Shank Type Round
- Number of Flutes 2
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD21J-CO-SET
- Zoro # G1733228
- UPC # 887861038645
- Country of Origin China
- Category Drill Bit Sets
Details
Drill Bit Grouping | Drill Bit Set |
Finish - Machining | Gold |
Shank Type | Round |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Cutting Direction | Right Hand |
Item | Jobber Drill Bit Set |
Point Type | Split Point |
Number of Pieces | 21 |
Description
Cobalt, Jobber Length, Set, 21 pc Set, Size and Description 1/163/8 x 64ths, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SOLID 3/32 PUNCH 5" LONG (MY20000)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- WALTER Assembly Parts and Accessories, FS2065 (FS2065)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DRILL AMERICA 29 Piece Stepped Point Cobalt Drill Bit Set in Round Case 1/16 - 1/2 x 1/64 (ZO-GSC29J-PC)
- DRILL AMERICA 9/16-1"x16ths 8Pc. HSS Reduce Shank Drill Bit Set (DWD1008-SET)
- DRILL AMERICA #1-#60 60Pc. Cobalt Screw Machine Drill Bit Set (D/A60S-CO-SET)
- DRILL AMERICA 9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set (DWDSWD)
- DRILL AMERICA 1/8" - 3/8" 5 Piece Carbide Tipped Glass & Tile Drill Bit (DWDGD-SET)
- DRILL AMERICA 1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL12)
- CHICAGO-LATROBE 26PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS A - Z (49918)
- Drill America Drill Bit Sets