Shop All Drill Bit Sets
Drill America
1/16"-3/8" HSS Mechanic Length Drill Bit Set Metal Case 21Pc.((1/64's)
Mfr # KFD21ML-SET
Zoro # G1764859
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
- Point Type Split Point
- Drill Bit Finish Black and Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD21ML-SET
- Zoro # G1764859
- UPC # 887861039451
- Country of Origin China
- Category Drill Bit Sets
Details
Item | Mechanic Length Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 21 |
Drill Bit Material | High Speed Steel |
Point Type | Split Point |
Drill Bit Finish | Black and Gold |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Shank Type | 3-Flat |
Description
Manufactured from premium grade high speed steel. Killer Force Drills have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Drill set comes in a metal case. Set includes 21 drill bits from 1/16 to 3/8 in 1/64 increments. Mechanic length with 3-flat shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Carbide Hole Cutter Kit, 12 Pc (30877-300CHC)
- TITAN Reducing Impact Adapter, 3/8"x1/4" Drive (48355)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- MAKITA Outer Sleeve, 3/4" (M20) x M83 (764363-5)
- DRILL AMERICA 1/16"-1/2" HSS Mechanic Length Drill Bit Set Metal Case 15Pc. (1/64's) (KFD15ML-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Mechanic Length Drill Bit Set (KFD29ML-SET)
- DRILL AMERICA 9/16-1"x16ths 8Pc. Cobalt Reduce Shank Drill Bit Set (DWD1008-CO-SET)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDRSD)
- DRILL AMERICA 1/4"-1/2" 5Pc. Quick Change Hex Shank Drill Bit Set Plastic Case Pouch (POUKFD5HEX)
- DRILL AMERICA 1/16"-3/8"x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-LH-SET)
- GYROS Premium Industrial Grade Cobalt Metric drill bit set, 19 Pieces (45-32319)
- Drill America Drill Bit Sets