Shop All Drill Bit Sets
Drill America
1/16 - 3/8 HSS Jobber Drill Bit Set
Mfr # D/A21J-SET
Zoro # G1734269
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Drill Bit Point Angle 118 Degrees
- Shank Type Round
- Number of Flutes 2
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/A21J-SET
- Zoro # G1734269
- UPC # 887861037976
- Country of Origin United States
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Item | Jobber Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Shank Type | Round |
Number of Flutes | 2 |
Number of Pieces | 21 |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Point Type | Conventional Point |
Description
HSS, Jobber Length, Set, 21 pc Set, Size and Description 1/16 3/8 x 64ths, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN MITR/TBLE SAW BLAD10""60T (14074)
- KT PRO TOOLS Combination Speed Wrench Set, SAE 11 Piece (A12201SR)
- BOSCH Pins For Otc1266 Gland Nut Wrench (204928)
- WIHA Slotted, Phillips Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (28791)
- DRILL AMERICA A - Z HSS 26 Piece Screw Machine Drill Bit Set (DWD26S-SET)
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Number of Flutes: 2 (D/A29J-CO-PC)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-SET)
- DRILL AMERICA #1-#60 60 Piece HSS Jobber Length Drill Bit Set (DWD60J-SET)
- DRILL AMERICA 14.00mm - 18.00mm 5Pc. HSS Reduced Shank Drill Bit Set (DWD14-18MM-SET)
- DRILL AMERICA 1/16"-1/2"x64thsPc. Cobalt Drill Bit Set (DWD29JX3/8-CO-SET)
- DEWALT 5 PC Titanium IR Set (DD5155)
- Drill America Drill Bits