Shop All Drill Bit Sets
Drill America
1/16"-1/4"x64ths HSS 13Pc. Screw Machine Drill Bit Set
Mfr # DWD13S-SET
Zoro # G1768018
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Number of Pieces 13
- Shank Type Round
- Point Type Split Point
- Drill Bit Grouping Drill Bit Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD13S-SET
- Zoro # G1768018
- UPC # 887861038874
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Item | Screw Machine/Stub Drill Bit Set |
Number of Pieces | 13 |
Shank Type | Round |
Point Type | Split Point |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Description
HSS, Screw Machine, Set, 13 pc Set, Size and Description 1/161/4 x 64ths, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- PROTO WR COMB 2-1/16 12PT (PO1266)
- HARVEY TOOL Miniature Reamer, 0.1180", Finish - Machining: AlTiN (RSB1180-C3)
- SUNEX 3/8" Drive, 5/16" SAE Socket (310PC)
- DRILL AMERICA 3/16" - 1/2"x6" 5Pc. Carbide Tipped Masonry Drill Bit Set (DAMSET)
- DRILL AMERICA #1-60, Number of Flutes: 2 (KFD115J-SET)
- DRILL AMERICA #1 - #60 HSS Jobber Drill Bit Set (D/A60J-SET)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Shank Type: Round (POUD/ARSD)
- DRILL AMERICA 9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set (DWDSWD)
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- DEWALT 10 - 32 NF Tap & No. 21 Drill Bit (DWA1406)
- Drill America Drill Bit Sets