Shop All Drill Bit Sets
Drill America
1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set
Mfr # DWD13J-SET
Zoro # G1737455
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Drill Bit Grouping Drill Bit Set
- Drill Bit Material High Speed Steel
- Point Type Conventional Point
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD13J-SET
- Zoro # G1737455
- UPC # 887861038515
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Material | High Speed Steel |
Point Type | Conventional Point |
Shank Type | Round |
Item | Jobber Drill Bit Set |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 118 Degrees |
Number of Pieces | 13 |
Number of Flutes | 2 |
Description
HSS, Jobber Length, Set, 13 pc Set, Size and Description 1/161/4 x 64ths, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 3mm (80441)
- GREENLEE Greenlee 7211BB12 K2BB12 Slugbuster Punch Unit, 12 Conduit (K2BB-1/2)
- MILWAUKEE TOOL 1-1/4 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6732)
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-CO-SET)
- DRILL AMERICA 1/4"-1/2"x18" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL18)
- DRILL AMERICA A - Z HSS 26 Piece Screw Machine Drill Bit Set (DWD26S-SET)
- DRILL AMERICA 3/16" - 1/2"x6" 5Pc. Carbide Tipped Masonry Drill Bit Set (DAMSET)
- DRILL AMERICA 1/16"-1/2"x64thsPc. Cobalt Drill Bit Set (DWD29JX3/8-CO-SET)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Point Type: Split Point (KFD29J-PC)
- Drill America Drill Bit Sets