Shop All Drill Bit Sets
Drill America
1/16"-1/4"x64ths 13Pc. Cobalt Jobber Length Drill Bit Set
Mfr # DWD13J-CO-SET
Zoro # G1737139
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Finish - Machining Gold
- Shank Type Round
- Number of Flutes 2
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD13J-CO-SET
- Zoro # G1737139
- UPC # 887861038621
- Country of Origin China
- Category Drill Bit Sets
Details
Drill Bit Grouping | Drill Bit Set |
Finish - Machining | Gold |
Shank Type | Round |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Point Type | Split Point |
Number of Pieces | 13 |
Drill Bit Material | Cobalt |
Drill Bit Point Angle | 135 Degrees |
Item | Jobber Drill Bit Set |
Description
HSS, Jobber Length, Set, 13 pc Set, Size and Description 1/161/4 x 64ths, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, 8 lb., 32 In, Fiberglass (6894142)
- IRWIN FENCING PLIERS 10-1/4"" (2078901)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN19/64)
- MARSHALLTOWN CORNER TROWEL 4""X5"" (CT911)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Jobber Length Drill Bit Set (DWD29J-CO-SET)
- DRILL AMERICA 1/8" - 3/8" 5 Piece Carbide Tipped Glass & Tile Drill Bit (DWDGD-SET)
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Number of Flutes: 2 (D/A29J-CO-PC)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-CO-SET)
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Screw Machine Drill Bit Set (D/A29S-SET)
- DRILL AMERICA A - Z Cobalt Steel Jobber Drill Bit Set (D/A26J-CO-SET)
- Drill America Drill Bit Sets