Shop All Drill Bit Sets
Drill America
1/16"-1/4" HSS Jobber Drill Bit Set Metal Case 13Pc. (1/64's)
Mfr # KFD13J-SET
Zoro # G1736886
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Point Type Split Point
- Shank Type Round
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD13J-SET
- Zoro # G1736886
- UPC # 887861039307
- Country of Origin China
- Category Drill Bit Sets
Details
Item | Jobber Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Point Type | Split Point |
Shank Type | Round |
Number of Flutes | 2 |
Drill Bit Grouping | Drill Bit Set |
Number of Pieces | 13 |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Description
Manufactured from premium grade high speed steel. Killer Force Drills have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Drill set comes in a metal case. Set includes 13 drill bits from 1/16 to 1/4 in 1/64 increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP S60x6 Female Buttress x 2" Hose Barb (HFUD/20T/027)
- PACIFIC HANDY CUTTER SAFETY CUTTER BLU 5.75 in. l (E21108-4)
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- DRILL AMERICA 1/16"-1/2"x64ths 29 Piece Black & Gold Drill Bit Set (KFD29J-SET)
- DRILL AMERICA 1/16"-3/8" HSS Mechanic Length Drill Bit Set Metal Case 21Pc.((1/64's) (KFD21ML-SET)
- DRILL AMERICA 1/4"-1/2"x18" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL18)
- DRILL AMERICA 1/16 - 3/8 HSS Jobber Drill Bit Set (D/A21J-SET)
- DRILL AMERICA #1-60, Number of Pieces: 115 (DWD115J-CO-SET)
- DRILL AMERICA #1-60, Drill Bit Finish: Gold (DWD115J-TN-SET)
- DRILLCO 21PC NITRO MECHANICS SET 1/16-1/4 9/32-1/2 BY 32 (350N21V)
- Drill America Drill Bits