Shop All Drill Bit Sets
Drill America
1/16 - 1/4 HSS Jobber Drill Bit Set
Mfr # D/A13J-SET
Zoro # G1736168
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Shank Type Round
- Point Type Conventional Point
- Drill Bit Material High Speed Steel
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A13J-SET
- Zoro # G1736168
- UPC # 887861037945
- Country of Origin United States
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Shank Type | Round |
Point Type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Number of Pieces | 13 |
Item | Jobber Drill Bit Set |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Grouping | Drill Bit Set |
Description
HSS, Jobber Length, Set, 13 pc Set, Size and Description 1/16 1/4 x 64ths, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 26-Pc 1/2 In Dr. Sae Socket Set Tool Set, W32901 (W32901)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3551)
- WESTWARD Pilot Drill Bit, High Speed Steel (29VX08)
- HYDE Joint Knife, Flexible, 3", SS (06358)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Drill Bit Set (KFD29JX3/8-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set (DWD13J-SET)
- DRILL AMERICA #1-#60 HSS 60 Piece Screw Machine Drill Bit Set (DWD60S-SET)
- DRILL AMERICA 9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set (DWDSWD)
- DRILL AMERICA 1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL12)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Number of Pieces: 5 (POUDWDCOJ)
- Drill America Drill Bit Sets