Shop All Drill Bit Sets
Drill America
1/16"-1/2"x64thsPc. HSS Drill Bit Set, Shank Size: 3/8"
Mfr # DWD29JX3/8-SET
Zoro # G1762040
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Shank Size 3/8"
- Number of Pieces 29
- Drill Bit Material High Speed Steel
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWD29JX3/8-SET
- Zoro # G1762040
- UPC # 887861038997
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 3/8" |
Details
Finish - Machining | Black Oxide |
Number of Pieces | 29 |
Item | Reduced Shank Drill Bit Set |
Drill Bit Material | High Speed Steel |
Shank Type | Round |
Point Type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Description
HSS, Reduced Shank, Silver and Deming, Set, 29 pc Set, Size and Description 1/161/2 x 64ths 3/8 Shank, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose File Set, Ergonomic, 5 PC (1NFK7)
- PROTO 7 13/16 in Horseshoe Washer Lock Ring Plier 0 Degrees (J250G)
- YANKEE Reamer, Capscrew Counterbore 8mm, .3150 In (302-0.315)
- WEATHERHEAD Collet, 16925 (ET401DC-M230S)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 29 (DWD29J-PC)
- DRILL AMERICA 1-6 Regular HSS Combined Drill Bit and Countersink Set (DEWCCDS1-6)
- DRILL AMERICA #61 - 80 HSS Jobber Drill Bit Set (D/A20J-SET)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- DRILL AMERICA 7 Piece Forstner Drill Bit Set (DMS70-2007)
- DRILL AMERICA 3 Piece Unibit HSS Step Drill Bit Set (Sizes #1 to #3) (VACSET)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420261)
- Drill America Drill Bits