Shop All Drill Bit Sets
Drill America
1/16"-1/2"x64thsPc. Cobalt Drill Bit Set
Mfr # DWD29JX3/8-CO-SET
Zoro # G1765656
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Gold
- Shank Size 3/8"
- Number of Pieces 29
- Shank Type Round
- Drill Bit Grouping Drill Bit Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD29JX3/8-CO-SET
- Zoro # G1765656
- UPC # 887861039017
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 3/8" |
Details
Finish - Machining | Gold |
Item | Reduced Shank Drill Bit Set |
Number of Pieces | 29 |
Shank Type | Round |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Drill Bit Material | Cobalt |
Point Type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Description
Cobalt, Reduced Shank, Silver and Deming, Set, 29 pc Set, Size and Description 1/161/2 x 64ths 3/8 Shank, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Reversible wire twisting pliers with automatic return (017610130)
- X1 TOOLS 9/32 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-2813x12)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34030)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, L, Black, 100% Leather (AB12BK RG L)
- DRILL AMERICA A - Z 26 Piece HSS Jobber Length Drill Bit Set (DWD26J-SET)
- DRILL AMERICA #1-5 Regular HSS Combined Drill Bit and Countersink Set (DEWCCDS1-5)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- DRILL AMERICA 5 Piece Drill Bit Set - 1/8in - 1/4in x 6in HSS Aircraft Extension Drill Bit (POUA/CX6-2)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Drill Bit Set, Number of Flutes: 2 (D/A29JX3/8-SET)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- MILWAUKEE TOOL 3 pc. Cobalt Step Bit Set (48-89-9291)
- Drill America Drill Bit Sets