Shop All Drill Bit Sets
Drill America
1/16"-1/2"x64ths 29Pc. HSS Screw Machine Drill Bit Set
Mfr # D/A29S-SET
Zoro # G1765979
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Number of Pieces 29
- Number of Flutes 2
- Drill Bit Point Angle 135 Degrees
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A29S-SET
- Zoro # G1765979
- UPC # 887861038270
- Country of Origin United States
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Item | Screw Machine/Stub Drill Bit Set |
Number of Pieces | 29 |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Shank Type | Round |
Drill Bit Grouping | Drill Bit Set |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Point Type | Split Point |
Description
HSS HD Split Point, Screw Machine, Set, 29 pc Set, Size and Description 1/16 1/2 x 64ths, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- OTC Pulling Attachment, 1-1/2in to 6in, 5/8 in (1152)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494)
- WESTWARD Pick-Up Tool, Mag, Bend, 19 In L, 2 lb Pull (10E741)
- DRILL AMERICA A-Z 26 Piece Black & Gold Jobber Length Drill Bit Set (KFD26J-SET)
- DRILL AMERICA 7 Piece Forstner Drill Bit Set (DMS70-2007)
- DRILL AMERICA 9/16-1"x16ths 8Pc. Cobalt Reduce Shank Drill Bit Set (DWD1008-CO-SET)
- DRILL AMERICA #1-60, Number of Flutes: 2 (KFD115J-SET)
- DRILL AMERICA #61-#80 20 Piece HSS Jobber Length Drill Bit Set (DWD20J-SET)
- DRILL AMERICA 20.00mm - 24.00mm 5Pc. HSS Reduced Shank Drill Bit Set (DWD20-24MM-SET)
- MILWAUKEE TOOL 4PC 1-3/8" TCT Annular Cutter Kit (49-22-8430)
- Drill America Drill Bits