Shop All Drill Bit Blanks
Drill America
1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Blank Set
Mfr # DWD29J-DB-SET
Zoro # G1734409
original price:
$111.19
8% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 29
- Finish Uncoated (Bright)
- Material High Speed Steel
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD29J-DB-SET
- Zoro # G1734409
- UPC # 887861038843
- Country of Origin China
- Category Drill Bit Blanks
Details
Number of Pieces | 29 |
Finish | Uncoated (Bright) |
Material | High Speed Steel |
Shank Type | Round |
Item | Jobber Blank |
Description
HSS, Jobber Length, Blank, Set, 29 pc Set, Size and Description 1/161/2 x 64ths, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Impact Wrench, 800 ft.-lb., 1/4 in. NPT (CWC-500R)
- TIMBER TUFF Curved Draw Shave 10 (TMB-10DC)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 5PC SAE OFFSET RATCHET BX WRENCH ST (KH5362)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable N031634, 698873, PK 2 (R07)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- DRILL AMERICA 1/8" HSS Jobber Length Drill Bit Blank (DWDBL1/8)
- DRILL AMERICA 15/16" HSS Jobber Length Drill Bit Blank (DWDBL15/16)
- DRILL AMERICA 1/16" HSS Jobber Length Drill Bit Blank (DWDBL1/16)
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- DRILL AMERICA #52 HSS Jobber Length Drill Bit Blank (DWDBL52)
- WESTWARD 4-3/8" Bright Jobber Length Drill Bit (6NRN6)
- Drill America Tool Blanks