Shop All Drill Bit Sets
Drill America
1/16"-1/2"x64ths 29Pc. HSS Drill Bit Set, Number of Flutes: 2
Mfr # D/A29JX3/8-SET
Zoro # G1767056
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Black and Bright
- Shank Size 3/8"
- Number of Pieces 29
- Number of Flutes 2
- Drill Bit Grouping Drill Bit Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A29JX3/8-SET
- Zoro # G1767056
- UPC # 887861038379
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Shank Size | 3/8" |
Details
Finish - Machining | Black and Bright |
Number of Pieces | 29 |
Item | Reduced Shank Drill Bit Set |
Number of Flutes | 2 |
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Point Type | Conventional Point |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Description
HSS, Reduced Shank, Silver and Deming, Set, 29 pc Set, Size and Description 1/16 1/2 x 64ths x 3/8 Shank, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- KETT TOOL 2X60X1/4 Saw Blades 157-46 (157-46)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 7" (59116)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- DRILL AMERICA 29 Piece Stepped Point Cobalt Drill Bit Set in Round Case 1/16 - 1/2 x 1/64 (ZO-GSC29J-PC)
- DRILL AMERICA 1/4" - 1/2" 5 Piece SDS-Plus Hammer Bit Drill Bit Set (SDSSET)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- DRILL AMERICA A - Z 26 Piece HSS Jobber Length Drill Bit Set (DWD26J-SET)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-SET)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 A-Z (69886)
- Drill America Drill Bits