Shop All Drill Bit Sets
Drill America
1/16"-1/2"x64ths 29Pc. Cobalt Jobber Length Drill Bit Set
Mfr # DWD29J-CO-SET
Zoro # G1736770
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Finish - Machining Gold
- Shank Type Round
- Number of Flutes 2
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD29J-CO-SET
- Zoro # G1736770
- UPC # 887861038669
- Country of Origin China
- Category Drill Bit Sets
Details
Drill Bit Grouping | Drill Bit Set |
Finish - Machining | Gold |
Shank Type | Round |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | Cobalt |
Item | Jobber Drill Bit Set |
Number of Pieces | 29 |
Point Type | Split Point |
Description
Cobalt, Jobber Length, Set, 29 pc Set, Size and Description 1/161/2 x 64ths, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin With Washer, 1 In, PK100 (1508SD)
- AVEN Tweezers, Utility, 6" (18435)
- OSG End Mill, 5/8in.dia., 1-5/8in.Cut L (6442500)
- WILLIAMS Socket Bit, 3/4 Inch Dr, 1 1/8 Inch Size, Hex, SAE (JHW38236)
- DRILL AMERICA 1/8" - 3/8" 5 Piece Carbide Tipped 4 Flute Glass & Tile Drill Bit Set (DWD4FGD-SET)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- DRILL AMERICA 1/4" - 1/2" 5 Piece SDS-Plus Hammer Bit Drill Bit Set (SDSSET)
- DRILL AMERICA 13 Piece Quick Change Hex Shank Drill Bit Set (KFDHEX13-PC)
- DRILL AMERICA 29 Piece HSS Black and Gold Contractor Drill Bit Set with 3-Flat Shank, 1/16" - 1/2" (KFD29J-3F-PC)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (400F29)
- Drill America Drill Bit Sets