Shop All Drill Bit Sets
Drill America
1/16"-1/2"x64ths 29Pc. Black & Gold Drill Bit Set
Mfr # KFD29JX3/8-SET
Zoro # G1762059
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Black and Gold
- Drill Bit Grouping Drill Bit Set
- Cutting Direction Right Hand
- Number of Flutes 2
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD29JX3/8-SET
- Zoro # G1762059
- UPC # 887861039390
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black and Gold |
Item | Jobber Drill Bit Set |
Drill Bit Grouping | Drill Bit Set |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point Type | Split Point |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Description
KFD, Jobber Length, Set, 29 pc Set, Size and Description 1/161/2 x 64ths, Package Qty 1, 3/8" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- K-TOOL INTERNATIONAL Monkey Wrench, 9", Black Oxide (KTI49309)
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw Kit (2.0Ah) (CC02R1)
- KO-KEN T Handle Socket 17mm 6 Point 350 x 300mm (104M-17)
- DRILL AMERICA #61 - 80 HSS Jobber Drill Bit Set (D/A20J-SET)
- DRILL AMERICA #1 - #60 HSS Jobber Drill Bit Set (D/A60J-SET)
- DRILL AMERICA 9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set (DWDSWD)
- DRILL AMERICA 1/16"-1/2"x64thsPc. HSS Drill Bit Set, Shank Size: 3/8" (DWD29JX3/8-SET)
- DRILL AMERICA A - Z 26 Piece HSS Jobber Length Drill Bit Set (DWD26J-SET)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDRSD)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Pouch (57840)
- Drill America Drill Bits