Shop All Drill Bit Sets
Drill America
1/16"-1/2"x64ths 29 Piece Black & Gold Drill Bit Set
Mfr # KFD29J-SET
Zoro # G1765665
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black and Gold
- Number of Pieces 29
- Shank Type Round
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD29J-SET
- Zoro # G1765665
- UPC # 887861039345
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black and Gold |
Number of Pieces | 29 |
Item | Jobber Drill Bit Set |
Shank Type | Round |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Point Type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Description
KFD, Jobber Length, Set, 29 pc Set, Size and Description 1/161/2 x 64ths, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM9X2)
- DICKIES Zipper Bag Combo w/Carbineer, 3 pcs. (57018)
- KNIPEX 10 in Crimper RG-58, RG-59/62/71/223 (97 52 10)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Number of Flutes: 2 (D/A29J-CO-PC)
- DRILL AMERICA #1-#60 HSS 60Pc. Left Hand Jobber Length Drill Bit Set (DWD60J-LH-SET)
- DRILL AMERICA 1/16-1/4 HSS Split Point Jobber Drill Bit Set 13Pc. (1/16 Increments) (D/A13J-SP-SET)
- DRILL AMERICA #1 - #60 HSS Jobber Drill Bit Set (D/A60J-SET)
- DRILL AMERICA 13 Piece Quick Change Hex Shank Drill Bit Set (KFDHEX13-PC)
- DRILL AMERICA 1/8" - 1/4" x 12" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX12)
- MILWAUKEE TOOL 3-Pc Cobalt Step Drill Bit Set #1, #4, & #9 (ML48-89-9291)
- Drill America Drill Bit Sets