Shop All Drill Bit Sets
Drill America
1/16"-1/2"x32nds 15Pc. Tin Coated Drill Bit Set
Mfr # DWD15J-TN-SET
Zoro # G1768395
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Gold
- Number of Pieces 15
- Cutting Direction Right Hand
- Shank Type Round
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWD15J-TN-SET
- Zoro # G1768395
- UPC # 887861038713
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Gold |
Number of Pieces | 15 |
Item | Jobber Drill Bit Set |
Cutting Direction | Right Hand |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Number of Flutes | 2 |
Point Type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Grouping | Drill Bit Set |
Description
Tin-Coated, Jobber Length, Set, 15 pc Set, Size and Description 1/161/2 x 32nds, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 38mm L (2690SE6)
- LENOX Hole Saw (LXAH378)
- MILWAUKEE TOOL #3 Morse Taper to 3/4" Chuck (49-22-1550)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- DRILL AMERICA #1-#60 60Pc. Cobalt Screw Machine Drill Bit Set (D/A60S-CO-SET)
- DRILL AMERICA 1/4"-1/2" 5Pc. HSS Black & Gold KFD Jobber Length Drill Bit Set (POUKFD)
- DRILL AMERICA 1/8" - 1/4" x 12" HSS Aircraft Extension Drill Bit Set, Plastic Case Pouch, Qualtech (POUA/CX12-2)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Mechanic Length Drill Bit Set (KFD29ML-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-WOOD)
- DRILL AMERICA 1.00mm- 10.00mmx.5mm 19Pc. HSS Jobber Length Drill Bit Set (DWD4019-SET)
- CLE-LINE 115PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Oxide HSS 1/16-1/2, A-Z, #1-#60 (C21127)
- Drill America Drill Bits