Shop All Drill Bit Sets
Drill America
1/16"-1/2"x32nds 15Pc. HSS Jobber Length Drill Bit Set
Mfr # DWD15J-LH-SET
Zoro # G1736019
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Drill Bit Point Angle 118 Degrees
- Number of Pieces 15
- Drill Bit Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD15J-LH-SET
- Zoro # G1736019
- UPC # 887861038768
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Number of Pieces | 15 |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Item | Jobber Drill Bit Set |
Shank Type | Round |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Point Type | Conventional Point |
Description
Left Handed, Jobber Length, Set, 15 pc Set, Size and Description 1/161/2 x 32nds, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- UNITED SCIENTIFIC Right-Angled Acrylic Prism Set (PAR123)
- ULLMAN Flexible Spring Claw, 13-1/2 in. L, 10 lb. (NO. 17)
- DRILL AMERICA 5/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS588)
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Number of Flutes: 2 (D/A29J-CO-PC)
- DRILL AMERICA 29 Piece Stepped Point Cobalt Drill Bit Set in Round Case 1/16 - 1/2 x 1/64 (ZO-GSC29J-PC)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Jobber Length Drill Bit Set (DWD29J-CO-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Drill Bit Point Angle: 118 Degrees (D/A29J-SET)
- DRILL AMERICA #1-60, Number of Pieces: 115 (DWD115J-CO-SET)
- DRILL AMERICA #1-60, Drill Bit Material: Cobalt (D/A115J-CO-SET)
- ZORO SELECT 15pc. 118 Degrees Drill Bit Set (450-000015B)
- Drill America Drill Bit Sets