Shop All Drill Bit Sets
Drill America
1/16"-1/2"x32nds 15 Piece Black & Gold Drill Bit Set
Mfr # KFD15J-SET
Zoro # G1764798
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black and Gold
- Number of Pieces 15
- Shank Type Round
- Number of Flutes 2
- Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD15J-SET
- Zoro # G1764798
- UPC # 887861039314
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black and Gold |
Item | Jobber Drill Bit Set |
Number of Pieces | 15 |
Shank Type | Round |
Number of Flutes | 2 |
Point Type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Description
KFD, Jobber Length, Set, 15 pc Set, Size and Description 1/161/2 x 32nds, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Internal Rail Accessory (54818MB)
- INNOVATIVE COMPONENTS Rounded T Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----TR6--21)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1-1/4"x 1" (HMSU.1-1/4)
- SLIDE SLEDGE Scarifier Tooth Tip (213307)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduced Shank Drill Bit Set (D/A833SD-CO-SET)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- DRILL AMERICA #1-#60 HSS 60Pc. Left Hand Jobber Length Drill Bit Set (DWD60J-LH-SET)
- DRILL AMERICA 1/16 - 1/4 Cobalt Steel Jobber Drill Bit Set (D/A13J-CO-SET)
- DRILL AMERICA 1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL12)
- MILWAUKEE TOOL Flat Boring Bit 6" Universal Set - 6PC (49-22-0071)
- Drill America Drill Bit Sets