Shop All Drill Bit Sets
Drill America
1/16 - 1/2 HSS Split Point Jobber Drill Bit Set
Mfr # D/A29J-SP-PC
Zoro # G1731855
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Drill Bit Material High Speed Steel
- Number of Pieces 29
- Shank Type Round
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A29J-SP-PC
- Zoro # G1731855
- UPC # 887861038492
- Country of Origin United States
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Drill Bit Material | High Speed Steel |
Number of Pieces | 29 |
Shank Type | Round |
Cutting Direction | Right Hand |
Item | Jobber Drill Bit Set |
Point Type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Description
Manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point. Drill set comes in a rust resistant, water and shatter proof BIT Cooler case, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, 1/4, 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 SAE Socket, 6 Points (1360H)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/16 (C09740)
- BONDHUS 5 Piece SAE Long Handle Hex Key Set, 00009 (00009)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5318H)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-CO-SET)
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Drill Bit Finish: Gold (DWD29J-CO-PC)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Drill Bit Point Angle: 118 Degrees (D/A29J-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-WOOD)
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Number of Flutes: 2 (D/A29J-CO-PC)
- DRILL AMERICA 1/16 - 3/8 HSS Jobber Drill Bit Set (D/A21J-SET)
- KLEIN TOOLS Regular-Point Drill-Bit Set, 15-Piece (53001)
- Drill America Drill Bit Sets