Shop All Drill Bit Sets
Drill America
1/16-1/2 HSS Split Point Jobber Drill Bit Set 29Pc. (1/64 Increments)
Mfr # D/A29J-SP-SET
Zoro # G1737184
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Point Type Split Point
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A29J-SP-SET
- Zoro # G1737184
- UPC # 887861038072
- Country of Origin United States
- Category Drill Bit Sets
Details
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Item | Jobber Drill Bit Set |
Cutting Direction | Right Hand |
Point Type | Split Point |
Drill Bit Finish | Black Oxide |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Number of Pieces | 29 |
Shank Type | Round |
Description
HSS, Split Point, Jobber Length, Set, 29 pc Set, Size and Description 1/16 1/2 x 64ths, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- KLEIN TOOLS Fish Tape, Length 200 ft, Tape Size 3/16 in, Fiberglass (56059)
- MILWAUKEE TOOL Drain Cleaning Cable: 1/2 in Dia., 6 ft Lg., Hollow Core, Bulb Auger, 4 in Max. Pipe Dia. (48-53-3576)
- URREA 1/4" drive 6-point short impact socket 7/16" (6914H)
- DRILL AMERICA 1/16 - 1/4 Cobalt Steel Jobber Drill Bit Set (D/A13J-CO-SET)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- DRILL AMERICA #1-60 60 Piece Black & Gold Jobber Length Drill Bit Set (KFD60J-SET)
- DRILL AMERICA #1-#60 60Pc. Cobalt Jobber Length Drill Bit Set (DWD60J-CO-SET)
- DRILL AMERICA A-Z 26 Piece Black & Gold Jobber Length Drill Bit Set (KFD26J-SET)
- DRILL AMERICA A - Z HSS Jobber Drill Bit Set (D/A26J-SET)
- CHICAGO-LATROBE 25PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.5mm (57725)
- Drill America Drill Bit Sets