Shop All Drill Bit Sets
Drill America
1/16-1/2 HSS Split Point Jobber Drill Bit Set 15Pc. (1/32 Increments)
Mfr # D/A15J-SP-SET
Zoro # G1734655
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Drill Bit Point Angle 135 Degrees
- Drill Bit Grouping Drill Bit Set
- Point Type Split Point
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A15J-SP-SET
- Zoro # G1734655
- UPC # 887861038041
- Country of Origin United States
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Grouping | Drill Bit Set |
Point Type | Split Point |
Number of Pieces | 15 |
Number of Flutes | 2 |
Shank Type | Round |
Item | Jobber Drill Bit Set |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Description
HSS, Split Point, Jobber Length, Set, 15 pc Set, Size and Description 1/16 1/2 x 32nds, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- VERMONT GAGE Pin Gage, Minus, 0.244 In, Black (911224400)
- KEO Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated (53586)
- TOOLPRO Lower Strut for TP72440 (TPS2324A)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-WOOD)
- DRILL AMERICA #1"-#60 60Pc. HSS Screw Machine Drill Bit Set (D/A60S-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Flutes: 2 (D/A29J-PC)
- DRILL AMERICA 1/16"-1/2"x64thsPc. Cobalt Drill Bit Set (DWD29JX3/8-CO-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Drill Bit Set (KFD29JX3/8-SET)
- CHICAGO-LATROBE 115PC 118° General Purpose Jobber Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2, A-Z, #1-# 60 (57728)
- Drill America Drill Bit Sets