Shop All Drill Bit Sets
Drill America
1/16"-1/2" HSS Mechanic Length Drill Bit Set Metal Case 15Pc. (1/64's)
Mfr # KFD15ML-SET
Zoro # G1767248
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black and Gold
- Cutting Direction Right Hand
- Number of Flutes 2
- Point Type Split Point
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD15ML-SET
- Zoro # G1767248
- UPC # 887861039444
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black and Gold |
Number of Pieces | 15 |
Item | Mechanic Length Drill Bit Set |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point Type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Shank Type | 3-Flat |
Description
Manufactured from premium grade high speed steel. Killer Force Drills have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Drill set comes in a metal case. Set includes 15 drill bits from 1/16 to 1/2 in 1/64 increments. Mechanic length with 3-flat shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- OSG Spiral Flute Tap, Bottoming, 3 (2986105)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- MITUTOYO Micrometer, Point, 15deg. 1-2" .00005"IP65 (342-352-30)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Mechanic Length Drill Bit Set (KFD29ML-SET)
- DRILL AMERICA 1/16"-3/8" HSS Mechanic Length Drill Bit Set Metal Case 21Pc.((1/64's) (KFD21ML-SET)
- DRILL AMERICA 1.00-7.00mm x.5mm 13Pc. HSS Jobber Length Drill Bit Set (DWD4013-SET)
- DRILL AMERICA 3/16" - 1/2"x6" 5Pc. Carbide Tipped Masonry Drill Bit Set (DAMSET)
- DRILL AMERICA 13 Piece Quick Change Hex Shank Drill Bit Set (KFDHEX13-PC)
- DRILL AMERICA 1.00mm-13.00mm Steel Jobber Drill Bit Set 25Pc (.5mm Increments) (D/A4025-CO-SET)
- DEWALT 21PC Titanium Speed Tip Drill Bit Set (DW1342)
- Drill America Drill Bit Sets