Shop All Drill Bit Sets
Drill America
1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 15
Mfr # D/A15J-SET
Zoro # G1734287
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Drill Bit Point Angle 118 Degrees
- Drill Bit Grouping Drill Bit Set
- Shank Type Round
- Point Type Conventional Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A15J-SET
- Zoro # G1734287
- UPC # 887861037952
- Country of Origin United States
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Item | Jobber Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Point Type | Conventional Point |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Number of Pieces | 15 |
Number of Flutes | 2 |
Description
HSS, Jobber Length, Set, 15 pc Set, Size and Description 1/16 1/2 x 32nds, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Belt/Disc Sander, 1-1/2HP, 115/230V (JSG-6DC)
- KEO 1 1/4 x 100 deg HSS 6FLT Countersink (55072)
- STANLEY 3 3/4 in. Round Point Safety Blade, 100-Piece (11-988)
- PRO-GRADE TOOLS Offset Ripping Chisel, 17" (63107)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Tin Coated Drill Bit Set (DWD29J-TN-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Split Point Jobber Drill Bit Set (D/A29J-SP-PC)
- DRILL AMERICA 1/16"-1/2"x32nds 15Pc. Cobalt Jobber Length Drill Bit Set (DWD15J-CO-SET)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Number of Pieces: 5 (POUDWDCOJ)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- DRILL AMERICA 5 Piece Drill Bit Set - 1/8in - 1/4in x 6in HSS Aircraft Extension Drill Bit (POUA/CX6-2)
- RICHELIEU HARDWARE (3-Piece) Treated Steel Tapered Plug Cutters Set (3385404)
- Drill America Drill Bits