Shop All Drill Bit Sets
Drill America
1/16 - 1/2 HSS Jobber Drill Bit Set, Drill Bit Point Angle: 118 Degrees
Mfr # D/A29J-SET
Zoro # G1732668
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Point Type Conventional Point
- Drill Bit Grouping Drill Bit Set
- Number of Pieces 29
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/A29J-SET
- Zoro # G1732668
- UPC # 887861038003
- Country of Origin United States
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Point Type | Conventional Point |
Drill Bit Grouping | Drill Bit Set |
Number of Pieces | 29 |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Item | Jobber Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Shank Type | Round |
Description
HSS, Jobber Length, Set, 29 pc Set, Size and Description 1/16 1/2 x 64ths, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Clip Clevis Pop-Up 1/4" (34808B)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6371)
- MAYHEW Pinch Bars, Pinch Point Bar, 14 In. L (75125)
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- DRILL AMERICA 1/16-1/2 HSS Split Point Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-SP-SET)
- DRILL AMERICA 1/4" - 1/2" 5 Piece SDS-Plus Hammer Bit Drill Bit Set (SDSSET)
- DRILL AMERICA 29 Piece HSS Black and Gold Contractor Drill Bit Set with 3-Flat Shank, 1/16" - 1/2" (KFD29J-3F-PC)
- DRILL AMERICA 1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-CO-SET)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- DRILL AMERICA 16 Piece Forstner Drill Bit Set (DMS70-2016)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64 (69847)
- Drill America Drill Bits