Shop All Drill Bit Sets
Drill America
1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Shank Type: Round
Mfr # KFD29JX3/8-PC
Zoro # G1736764
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black and Gold
- Cutting Direction Right Hand
- Point Type Split Point
- Drill Bit Grouping Drill Bit Set
- Number of Pieces 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD29JX3/8-PC
- Zoro # G1736764
- UPC # 887861039413
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black and Gold |
Item | Jobber Drill Bit Set |
Cutting Direction | Right Hand |
Point Type | Split Point |
Drill Bit Grouping | Drill Bit Set |
Number of Pieces | 29 |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Description
Manufactured from premium grade high speed steel. Killer Force Drills have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Drill set comes in a rust resistant, water and shatter proof BIT Cooler case. Set includes 29 drill bits from 1/16 to 1/2 in 1/64 increments. and 1/16 - 1/2 HSS Black and Gold Jobber Drill Bit Set, Shatter Proof Case, 29 Pieces (1/64 Increments, 3/8" Shank 3/8" and Up), KFD29JX3/8-PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Harlingen MCLNR164D Indexible Turning Tool Holder (9710-0104)
- PERFORMANCE TOOL 3/8 In Dr. Impact Universal Joint, M967 (M967)
- IRWIN Step Drill Bit, 13 Hole Sizes, 1/8 in to 1/2 in, 1/32 in Step Increments, Black Oxide Finish (UNIBIT 1)
- OTC 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (1977)
- DRILL AMERICA #1-60 60 Piece Black & Gold Jobber Length Drill Bit Set (KFD60J-SET)
- DRILL AMERICA #1-60 A - Z (D/A115J-SP-SET)
- DRILL AMERICA 25 Piece Drill Set 1.00mm - 13.00mm HSS Black & Gold Jobber Drill Bit Set x .05mm (ZOKFD4025-PC)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-CO-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- DRILL AMERICA 1/16"-1/2"x64ths HSS 29Pc. Screw Machine Drill Bit Set (DWD29S-SET)
- WESTWARD Percussion Masonry Bit Set, 7 pcs (6PTC5)
- Drill America Drill Bits