Shop All Drill Bit Sets
Drill America
1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Point Type: Split Point
Mfr # KFD29J-PC
Zoro # G1732850
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black and Gold
- Point Type Split Point
- Drill Bit Grouping Drill Bit Set
- Number of Flutes 2
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD29J-PC
- Zoro # G1732850
- UPC # 887861039406
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black and Gold |
Point Type | Split Point |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Number of Pieces | 29 |
Item | Jobber Drill Bit Set |
Cutting Direction | Right Hand |
Description
Manufactured from premium grade high speed steel. Killer Force Drills have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Drill set comes in a rust resistant, water and shatter proof BIT Cooler case. Set includes 29 drill bits from 1/16 to 1/2 in 1/64 increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 1-13/32" Bi-Metal High Speed Steel Hole Saw (106036)
- ERGODYNE Black Polyester Tool Roll Up (5871)
- INSIZE Electronic Level, 1-19/64" W, 5-29/32" L (2179-360)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF3)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- DRILL AMERICA #1-#60 HSS 60Pc. Left Hand Jobber Length Drill Bit Set (DWD60J-LH-SET)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- DRILL AMERICA 3/16" - 1/2"x6" 5Pc. Carbide Tipped Masonry Drill Bit Set (DAMSET)
- DRILL AMERICA 115J Hs Polished Drill Set (D/A115J-P-SET)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD1008-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Drill Bit Point Angle: 118 Degrees (D/A29J-SET)
- Drill America Drill Bit Sets