Shop All Drill Bit Sets
Drill America
1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set
Mfr # D/A15J-CO-SET
Zoro # G1731380
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Finish - Machining Gold
- Shank Type Round
- Number of Flutes 2
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/A15J-CO-SET
- Zoro # G1731380
- UPC # 887861038126
- Country of Origin United States
- Category Drill Bit Sets
Details
Drill Bit Grouping | Drill Bit Set |
Finish - Machining | Gold |
Shank Type | Round |
Number of Flutes | 2 |
Drill Bit Material | Cobalt |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 15 |
Point Type | Split Point |
Item | Jobber Drill Bit Set |
Description
Cobalt, Cobalt, Set, 15 pc Set, Size and Description 1/16 1/2 x 32nds, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977600-1V)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 15/16" (84744)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6238)
- SUPERCUT 120-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (523829)
- DRILL AMERICA 1.00mm-13.00mm Steel Jobber Drill Bit Set 25Pc (.5mm Increments) (D/A4025-CO-SET)
- DRILL AMERICA 115J Hs Polished Drill Set (D/A115J-P-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Screw Machine Drill Bit Set (D/A29S-CO-SET)
- DRILL AMERICA 14.00mm - 18.00mm 5Pc. HSS Reduced Shank Drill Bit Set (DWD14-18MM-SET)
- DRILL AMERICA #1-60 60 Piece Black & Gold Jobber Length Drill Bit Set (KFD60J-SET)
- DRILL AMERICA 29 Piece Quick Change Hex Shank Drill Bit Set, 1/16" - 1/2", Plastic Case (KFDHEX29-PC)
- CHICAGO-LATROBE 21PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-3/8 (57712)
- Drill America Drill Bit Sets