Shop All Drill Bit Sets
Drill America
1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set 29Pc. (1/64 Increments)
Mfr # D/A29J-CO-SET
Zoro # G1738724
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Shank Type Round
- Finish - Machining Gold
- Number of Flutes 2
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A29J-CO-SET
- Zoro # G1738724
- UPC # 887861038171
- Country of Origin United States
- Category Drill Bit Sets
Details
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Finish - Machining | Gold |
Number of Flutes | 2 |
Drill Bit Material | Cobalt |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 29 |
Item | Jobber Drill Bit Set |
Point Type | Split Point |
Description
Cobalt, Cobalt, Set, 29 pc Set, Size and Description 1/16 1/2 x 64ths, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Safety Dado Sets, 8 (SD308)
- SUPER TOOL Chucking Reamer, 0.6760 In., 6 Fl, Carb Tip (56556760)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-FP4 WPP20S)
- WILLIAMS Set-Up Wedge, 3in. (WG-3)
- DRILL AMERICA #1-5 Regular HSS Combined Drill Bit and Countersink Set (DEWCCDS1-5)
- DRILL AMERICA 1.00mm- 10.00mmx.5mm 19Pc. HSS Jobber Length Drill Bit Set (DWD4019-SET)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Point Type: Split Point (KFD29J-PC)
- DRILL AMERICA 1/16"-1/2"x64ths HSS 29Pc. Screw Machine Drill Bit Set (DWD29S-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 15 (D/A15J-SET)
- DRILLCO 20PC DRILL BIT SET #61-#80 - SETS (200A20)
- Drill America Drill Bits