Shop All Extra Long Drill Bits
Drill America
11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2
Mfr # DWDA/CX611/32
Zoro # G1827834
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 11/32"
- Drill Bit Material High Speed Steel
- Size 11/32"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX611/32
- Zoro # G1827834
- UPC # 887861043366
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 11/32" |
Size | 11/32" |
Overall Length | 6" |
Flute Length | 3-7/16" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drive Pin Punch, Long, 1/4 x 8 In (J48014L)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924F)
- JAMESON Little Buddy Fish Tape with 250 Feet of 3/16-inch Fiberglass Rod (10-316-250)
- DRILL AMERICA 5/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/32)
- DRILL AMERICA 33/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X33/64)
- DRILL AMERICA 1/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/4)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX125/64)
- DRILL AMERICA 9/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/64)
- DRILL AMERICA 7/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX127/32)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 37/64 inch (059737)
- Drill America Extra Long Drill Bits