Shop All Counterbores
Drill America
11/32"x3/32" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR11/32
Zoro # G1744744
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11/32"
- Overall Length 3-13/16"
- Size- Decimal 0.34375 in
- Shank Type Straight
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR11/32
- Zoro # G1744744
- UPC # 887861128995
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 11/32" |
Overall Length | 3-13/16" |
Size- Decimal | 0.34375 in |
Shank Size | 5/16" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 8" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2-3/4" Jaw (B232B)
- RICHELIEU HARDWARE (9-Piece) 6-inch (152 mm) Bi-Metal and High Carbon Steel Reciprocating Saw Blade Set (813061)
- DREMEL 26.0 in. Duckbill Handheld Turbo Shear 4 pc (HSSC-01)
- HOUGEN 14MM X 25MM 12,000-Series Annular Cutter (12314)
- DRILL AMERICA 1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/4)
- DRILL AMERICA 9/32"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/32)
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- DRILL AMERICA 5/8"x1/4" Pilots for Counterbore (DEWPIL5/8X1/4)
- DRILL AMERICA 15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/16)
- DRILL AMERICA 5/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/16)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- Drill America Counterbores