Shop All Counterbores
Drill America
11/32"x1/8" Pilots for Counterbore
Mfr # DEWPIL11/32X1/8
Zoro # G1743910
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11/32"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL11/32X1/8
- Zoro # G1743910
- UPC # 887861164023
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 11/32" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Size- Decimal | 0.34375 in |
Shank Size | 1/8" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (1/2" Cut) P-593 (P-593)
- CRESCENT LUFKIN CS TAPE MEASR 25' (L1025C)
- STANLEY Strg Mitre Box W/Saw (19-800)
- DRILL AMERICA 47/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR47/64)
- DRILL AMERICA 1/8"x1/8" Pilots for Counterbore (DEWPIL1/8X1/8)
- DRILL AMERICA 13/32"x3/16" Pilots for Counterbore (DEWPIL13/32X3/16)
- DRILL AMERICA 1/4"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/4)
- DRILL AMERICA #8 11/64" Continuous Pilot Capscrew Counterbore (DEWCSCBR8)
- DRILL AMERICA 3/16"x3/16" Pilots for Counterbore (DEWPIL3/16X3/16)
- DRILL AMERICA 2-1/4"x1/2" Pilot Hole HSS Straight Shank Counterbore (DEWCBR2-1/4)
- Drill America Counterbores