Shop All Hand Reamers
Drill America
11/32" HSS Straight Flute Hand Reamer
Mfr # DWRRHD11/32
Zoro # G1810237
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 4-3/4"
- Shank Type - Machining Round
- Reamer Size 11/32"
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD11/32
- Zoro # G1810237
- UPC # 887861146708
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 3-3/8" |
Overall Length | 4-3/4" |
Reamer Size | 11/32" |
Size | 11/32" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 11/32, O.A.L. 3-3/8, Flute Length 4-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1220 HSS Straight Shank Chucking Reamer (DWRR.1220)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (15383)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #60 (46730)
- MAG-MATE Hose Corbin Clamp Pliers, Straight, 9 In. (PLC210)
- DRILL AMERICA 1-1/8" HSS Straight Flute Hand Reamer (DWRRHD1-1/8)
- DRILL AMERICA 7/A HSS Adjustable Reamer 9/32" - 5/16" (DWRRADJ7/A)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Reamer (DWRRHDSP3/8)
- DRILL AMERICA 1-1/2" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/2)
- DRILL AMERICA 29/64" HSS Straight Flute Hand Reamer (DWRRHD29/64)
- DRILL AMERICA 8/A HSS Adjustable Reamer 1/4" - 9/32" (DWRRADJ8/A)
- H & H INDUSTRIAL PRODUCTS A High Speed Steel Adjustable Blade Reamer (15/32-17/32) (2006-9178)
- Drill America Reamers