Shop All High Speed Jobber Drill Bits
Drill America
11/32" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 4-3/4"
Mfr # DWDN11/32
Zoro # G1822590
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 11/32"
- Overall Length 4-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN11/32
- Zoro # G1822590
- UPC # 887861018289
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 11/32" |
Overall Length | 4-3/4" |
Flute Length | 3-7/16" |
Drill Bit Size | 11/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Countersink, 3/8"-1-9/16", 3/4" Arbor for mag drills (SCE.40)
- AMPCO SAFETY TOOLS 7 1/4 in Diagonal Cutting Plier Flush Cut Oval Nose Insulated (IP-36)
- S&G TOOL AID THE HOOKERALL PURPOSE PULLER&EXTRACTOR (SG13700)
- PROTO Ratcheting Box Wrench, Double Box End (J1194-A)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN51)
- DRILL AMERICA W HSS Black Oxide Jobber Length Drill Bit (DWDNW)
- DRILL AMERICA #62 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN62)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/2" (D/AN35)
- DRILL AMERICA 9/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 4-1/4" (DWDSP9/32)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 7/32 (300 7/32)
- Drill America High Speed Jobber Drill Bits