Shop All High Speed Jobber Drill Bits
Drill America
11/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD11/32
Zoro # G1813649
product price: $6.79
/ea
Sold in multiples of 6 for $40.74
$40.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 11/32"
- Overall Length 4-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD11/32
- Zoro # G1813649
- UPC # 887861036795
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 11/32" |
Overall Length | 4-3/4" |
Flute Length | 3-7/16" |
Drill Bit Size | 11/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Collett Chuck Set, ER32-R8, 12 Pcs. (11A471)
- PERFORMANCE TOOL Slotted 3/8 In X 12 In Screwdriver Screwdriver 3/8, W30983 (W30983)
- ZEPHYR Torq-Set Power Bit 7/16 H (TS170-5/16)
- WILTON Dead Blow Hammer, 32 oz., 14 (55214)
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- DRILL AMERICA 21/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/64)
- DRILL AMERICA #19 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2-1/8" (DWDN19)
- DRILL AMERICA 6.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM6.00)
- DRILL AMERICA 7/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP7/16)
- DRILL AMERICA 1/2" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/2)
- DRILL AMERICA #16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD16)
- Drill America Drill Bits