Shop All Counterbores
Drill America
11/16"x5/16" Pilots for Counterbore
Mfr # DEWPIL11/16X5/16
Zoro # G1742300
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/64"
- Overall Length 2-1/8"
- Shank Dia. 5/16"
- Shank Type Round
- Size- Decimal 0.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL11/16X5/16
- Zoro # G1742300
- UPC # 887861164559
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/64" |
Overall Length | 2-1/8" |
Shank Dia. | 5/16" |
Size- Decimal | 0.6875 in |
Shank Size | 5/16" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING MAGRAIL TOOL HOLDER 24" BLK ANODIZED (VIMR24BK)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x4" 3/4"R (CF571PF)
- HHIP 1/4-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0036)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester, 16 Pockets (1604)
- DRILL AMERICA 19/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR19/32)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- DRILL AMERICA 15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/16)
- DRILL AMERICA 15/16"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR15/16)
- DRILL AMERICA 1-3/8"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-3/8)
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- LINK Ua6-5/16 English Shcs HSS Counterbore (60-L2-298)
- Drill America Porting Tools & Counterbores