Shop All Counterbores
Drill America
11/16"x3/16" Pilot Hole HSS Taper Shank Counterbore
Mfr # DEWCBRTS11/16
Zoro # G1745487
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4"
- Overall Length 5-1/8"
- Size- Decimal 0.6875 in
- Shank Type Taper
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWCBRTS11/16
- Zoro # G1745487
- UPC # 887861129930
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/4" |
Overall Length | 5-1/8" |
Size- Decimal | 0.6875 in |
Shank Size | 2MT |
Details
Shank Type | Taper |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Air Inlet Bolt (10MT30556)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 0 (15241)
- IRWIN Utility Blade, 11/16" W, PK100 (2083200)
- ROCKWELL Oscillating Saw Blade, BiMetal (RW8966)
- DRILL AMERICA 13/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/32)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- DRILL AMERICA 47/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR47/64)
- DRILL AMERICA 3/4"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/4)
- DRILL AMERICA 11/32"x1/4" Pilots for Counterbore (DEWPIL11/32X1/4)
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- DRILL AMERICA 7/16"x3/16" Pilots for Counterbore (DEWPIL7/16X3/16)
- Drill America Counterbores