Shop All Counterbores
Drill America
11/16"x3/16" HSS Aircraft Counterbore 1/4" Shank
Mfr # DEWA/CCBR11/16
Zoro # G1742757
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 3/4"
- Overall Length 3-1/8"
- Finish Uncoated (Bright)
- Shank Type Round
- Size- Decimal 0.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWA/CCBR11/16
- Zoro # G1742757
- UPC # 887861128773
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/4" |
Overall Length | 3-1/8" |
Size- Decimal | 0.6875 in |
Shank Size | 1/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R W THOMPSON 29-Piece Mechanics Length Step Point Drill Bit Set 1/16"-1/2" by 64ths (29KK10)
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- MILWAUKEE TOOL 16" REDSTICK Magnetic Box Level (MLBXM16)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1101)
- DRILL AMERICA 3/16"x1/8" Pilots for Counterbore (DEWPIL3/16X1/8)
- DRILL AMERICA 1/2"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/2)
- DRILL AMERICA 41/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR41/64)
- DRILL AMERICA 7/8"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/8)
- DRILL AMERICA 1/8"x1/8" Pilots for Counterbore (DEWPIL1/8X1/8)
- DRILL AMERICA #8 .163mm Machine Screw Solid Counterbore (DEWCBRSOL8)
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- Drill America Counterbores