Shop All Counterbores
Drill America
11/16"x1/4" Pilots for Counterbore
Mfr # DEWPIL11/16X1/4
Zoro # G1742705
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4"
- Overall Length 1-7/8"
- Shank Dia. 1/4"
- Size- Decimal 0.6875 in
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL11/16X1/4
- Zoro # G1742705
- UPC # 887861164542
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/4" |
Overall Length | 1-7/8" |
Shank Dia. | 1/4" |
Size- Decimal | 0.6875 in |
Shank Size | 1/4" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/32)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=19 +0, 3, A=160, H=153, Form:F Mach Handle Fixed, Iron, (K0684.116X19)
- GREY PNEUMATIC 3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points (8134MD)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4930X-5PK)
- DRILL AMERICA 7/8"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/8)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- DRILL AMERICA 7/16"x1/4" Pilots for Counterbore (DEWPIL7/16X1/4)
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- DRILL AMERICA 15/16"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR15/16)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- DRILL AMERICA #10 .189mm Machine Screw Solid Counterbore (DEWCBRSOL10)
- Drill America Porting Tools & Counterbores