Shop All High Speed Steel End Mills
Drill America
11/16"x1/2" HSS 4 Flute Single End End Mill
Mfr # DWCF324
Zoro # G1758455
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 1-5/8"
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF324
- Zoro # G1758455
- UPC # 887861157124
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1-5/8" |
Overall Length | 3-5/8" |
Milling Dia. | 11/16" |
Shank Size | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Non Center Cutting, Size 11/16, Shank Dia 1/2, Flute Length 1-5/8, O.A.L. 3-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26799)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (440508)
- THE NOCO CO NOCO Boost HD EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC014 (GBC014)
- PROTO 3-Way Crossarm Threaded 3/4" - 12 Acme (J4227CA)
- DRILL AMERICA 9/32" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT209)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/16" (DWCF310)
- DRILL AMERICA 7/16"x1/2" HSS 4 Flute Single End Long End Mill (DWCF714)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, Milling Dia.: 1" (BRCF345)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Long End Mill (DWCF718)
- DRILL AMERICA 6.00mm HSS 4 Flute Single End End Mill (DWC6MM-4FSE)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF318)
- Drill America High Speed Steel End Mills